Beli x ring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK O-Ring Seal S-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- Non Brand Rod Seals (Sil Rod)Deskripsi:B-type loaded U-cup hydraulic seals are used for dynamic reciprocating applications. Sometimes called loaded-lip U-cups, B-style polypack, and lip seals, these seals have a beveled edge with a symmetrical cross section. They have a quad-ring loader that makes the seal a good choice for low-pressure rod applications. The sealing force compensates for high-pressure to maintain a positive seal.atribut:
- UNSPSC: 31181602
- Color: Black
- Max. Speed (fps): 3
- Maximum Pressure (psi): 5000
- NOK Oil Seal Dual Packing Dust UPI Type (Sil Oli)Deskripsi:NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. It has a large cross-section design and can be used in a wide range of applications.atribut:
- Model : UPI
- Hallite Rod Seal 605 (Sil Rod)Deskripsi:DESIGNThe Hallite 605 twin lip, asymmetric rod seal is designed with precision trimmed sealing lips to provide a dry sealing solution in light and medium-duty applications. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are precision trimmed at an angle to give optimal rod sealing performance. The range covers most standard housings used in Europe, North America and Asia.The Hallite 605 is designed to have interference in the seal housing groove and has a secondary lip. The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. The inner dynamic lip is shorter and more robust to improving sealing and compression set characteristics over conventional, symmetrical U-rings.The Hallite 605 is moulded in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.
- NOK O-Ring Seal P-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- SKF Symmetric Hydraulic Rod Seal with Energizer (Sil Rod)Deskripsi:These hydraulic rod seals consist of a LUBRITHANE thermoplastic polyurethane seal, with a bevel-style lip design, and an integrated nitrile rubber X-ring energizer that provides additional sealing force and improves long-term sealing performance.atribut:
- Compound 2: Nitrile Rubber (NBR A-8501)
- Design: PTB
- Maximum Pressure Limit (N/mm²): 40
- Primary Sealing Element: Polyurethane (TPU U-1003)
- AK O-Ring Seal (Oring)Deskripsi:-O-ring made of synthetic rubber made for the purpose of sealing a wide variety of fluids such as air and gas as well as liquid of oil and water, utilizing the stress generated by moderately compressing to demonstrate the sealing function.-Seals in general industrial equipment.
- AK O-Ring Seal (Oring)atribut:
- Material: 1A Nitrile rubber (NBR)
- Specification: JIS B 2401 standard product
- Working Temperature Range: 0 to 80degrees
- Purpose of Use: Seals in general industrial equipment.
- SKF Symmetric Hydraulic Rod Seal with Energizer Inch Size (Sil Rod)Deskripsi:These hydraulic rod seals consist of a LUBRITHANE thermoplastic polyurethane seal, with a bevel-style lip design, and an integrated nitrile rubber X-ring energizer that provides additional sealing force and improves long-term sealing performance.
- NOK O-Ring Seal G Series (for Fixed Use) (Oring)atribut:
- Type: For fixing G type
- NOK O-Ring Seal G-NBR-70-1 (Oring)atribut:
- Material: NBR-70-1
- NOK O-Ring Seal S Type for Static (NBR) (Oring)atribut:
- Material: NBR (nitrile rubber)
- Type: For fixing S type
- Heat Resistance Temperature (°C): 100
- NOK O-Ring Seal G-NBR-90 (Oring)atribut:
- Material: NBR-90
- NOK O-Ring Seal JIS OR Type (Oring)atribut:
- Type: OR
- NOK O-Ring Seal P Series (for Dynamic) (Oring)Deskripsi:The most commonly used nitrile rubber annular packing material.atribut:
- Material: NBR-70-1 (type 1 A) NBR Nitrile Rubber
- Type: For dynamic (P type)
- Hardness: 70(±5)°
- Heat Resistance Temperature (°C): 100
- Withstand Pressure (MPa): 7
Daftar Harga x ring Terbaru October 2026
| NOK O-Ring Seal S-NBR-70-1 (Oring) | Rp3.900 |
| NOK O-Ring Seal (Oring) | Rp1.900 |
| Non Brand Rod Seals (Sil Rod) | Rp389.900 |
| NOK Oil Seal Dual Packing Dust UPI Type (Sil Oli) | Rp37.900 |
| Hallite Rod Seal 605 (Sil Rod) | Rp14.900 |
| NOK O-Ring Seal P-NBR-70-1 (Oring) | Rp7.900 |
| NOK O-Ring Seal P-FKM-70 (Oring) | Rp8.900 |
| SKF Symmetric Hydraulic Rod Seal with Energizer (Sil Rod) | Rp71.900 |
| AK O-Ring Seal (Oring) | Rp46.900 |
| NOK O-Ring Seal S-FKM-70 (Oring) | Rp8.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102082362-1.jpg)
/b7P106561403-1.jpg)
/k2P110131722-1.jpg)
/4bP104620155-2.jpg)
/8rP106295315-3.jpg)
/P102082300-1.jpg)
/90P102082324-3.jpg)
/f7P108106547-2.jpg)
/j3P102756687-3.jpg)
/P102082379-1.jpg)
/P102018095-1.jpg)
/fpP108106565-1.jpg)
%20(Oring)/qhP102419953-2.jpg)
/P102082331-1.jpg)
%20(Oring)/r8P102419980-2.jpg)
/P102082348-1.jpg)
/kyP105598754-2.jpg)
/57P108630187-1.jpg)
%20(Oring)/qqP102419962-2.jpg)
/ehP102287521-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)